Shop All Sockets
Tekton
3/4 Inch Drive x 25 mm 6-Point Socket
Mfr # SHD32125
Zoro # G1175388
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 25 mm
- Length 2.1 in.
- Measurement Type Metric
- Width 1.41 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 25 mm |
Length | 2.1 in. |
Width | 1.41 in. |
Well Depth | 0.65 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 25 mm |
Drive End Diameter | 1.38 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 25mm 6-Po |
Measurement Type | Metric |
Weight | 0.51 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 25mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Convex Jointer, 1/2 x 5/8 x 10-1/2 in, Stl (RO5121-1/2X5/8)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1930)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- TEKTON 3/4 Inch Drive x 29 mm 6-Point Socket (SHD32129)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- Tekton Sockets