Shop All Sockets
Tekton
3/4 Inch Drive x 25 mm 12-Point Socket
Mfr # SHD32325
Zoro # G1175345
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 25 mm
- Length 2.1 in.
- Measurement Type Metric
- Width 1.41 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 25 mm |
Length | 2.1 in. |
Width | 1.41 in. |
Well Depth | 0.65 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 25 mm |
Drive End Diameter | 1.38 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 25mm 12-P |
Measurement Type | Metric |
Weight | 0.49 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 25mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, Torsion .85 Od X 2.2 L (26622)
- WESTWARD Electronic Digital Caliper, 8 In/200mm (2YNC7)
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- BISON USA Bison Tailstock for 4" 5C Index Horizontal/Vertical Indexing Super Spacer (7-610-104)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Socket (SHD12022)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch Deep 6-Point Socket (SHD33045)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- Tekton Sockets & Ratchets