Shop All Sockets
Tekton
3/4 Inch Drive x 24 mm Deep 6-Point Socket
Mfr # SHD33124
Zoro # G1175284
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 24 mm
- Length 3.5 in.
- Width 1.41 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 24 mm |
Length | 3.5 in. |
Width | 1.41 in. |
Well Depth | 1.11 in. |
Socket Opening Size | 24 mm |
Socket End Diameter | 1.35 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 24mm Deep |
Measurement Type | Metric |
Weight | 0.89 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 24mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTCS)
- WERA Torque Wrench, CCW and CCW, Not Tether (05075800001)
- HYDRO HANDLE 3/16 Inch Electroplated Diamond Bit 8 mm Shank (HH316BIT)
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- TEKTON 1/2 Inch Drive x 33 mm Deep 12-Point Socket (SHD23333)
- TEKTON 3/4 Inch Drive x 19 mm 12-Point Socket (SHD32319)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- TEKTON 1/4 Inch Drive x 9 mm 12-Point Socket (SHD02309)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- Tekton Sockets