Shop All Sockets
Tekton
3/4 Inch Drive x 24 mm 6-Point Socket
Mfr # SHD32124
Zoro # G1175196
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 24 mm
- Length 2.1 in.
- Width 1.41 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 24 mm |
Length | 2.1 in. |
Width | 1.41 in. |
Well Depth | 0.65 in. |
Socket End Diameter | 1.35 in. |
Socket Opening Size | 24 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 24mm 6-Po |
Measurement Type | Metric |
Weight | 0.51 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 24mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Box End Wrench, 12 Pt, 22 x 24mm (36A161)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- KO-KEN Socket 1 6 Point 85mm 1/2 Sq. Drive (14300A-1)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Socket (SHD22118)
- TEKTON 3/4 Inch Drive x 20 mm Deep 6-Point Socket (SHD33120)
- PINPOINT Socket Push Button Gilt Brs 053-06098-0PG (PI110213)
- Tekton Sockets