Shop All Sockets
Tekton
3/4 Inch Drive x 24 mm 12-Point Socket
Mfr # SHD32324
Zoro # G1175275
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 24 mm
- Width 1.41 in.
- Measurement Type Metric
- Length 2.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 24 mm |
Width | 1.41 in. |
Length | 2.1 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 24 mm |
Well Depth | 0.65 in. |
Socket End Diameter | 1.35 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 24mm 12-P |
Measurement Type | Metric |
Weight | 0.49 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 24mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 Carbon Steel Plug Hand Tap (DWTP1/2-13)
- LEVEL 5 TOOLS Joint Compound Pump Gooseneck (4-714)
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM (4WXT7)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- TEKTON 3/4 Inch Drive x 37 mm 12-Point Socket (SHD32337)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- TEKTON 1/4 Inch Drive x 11 mm Universal Joint Socket (SHD08111)
- TEKTON 3/4 Inch Drive x 36 mm 12-Point Socket (SHD32336)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- Tekton Sockets & Ratchets