Shop All Sockets
Tekton
3/4 Inch Drive x 23 mm Deep 6-Point Socket
Mfr # SHD33123
Zoro # G1175266
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 23 mm
- Length 3.5 in.
- Width 1.41 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 23 mm |
Length | 3.5 in. |
Width | 1.41 in. |
Socket End Diameter | 1.31 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 23 mm |
Well Depth | 1.11 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 23mm Deep |
Measurement Type | Metric |
Weight | 0.84 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 23mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 1-2 Power Bit x 6 (1150F02A)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-10-5PK)
- KO-KEN Socket 17mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-17)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- TEKTON 1/4 Inch Drive x 9 mm Deep 12-Point Socket (SHD03309)
- TEKTON 1/2 Inch Drive x 15 mm Deep 6-Point Socket (SHD23115)
- TEKTON 3/8 Inch Drive x 18 mm Universal Joint Socket (SHD18118)
- TEKTON 1/4 Inch Drive x 4.5 mm 12-Point Socket (SHD02303)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Socket (SHD22129)
- FELO R-Go 10 M-Tec 10 pcs. Box Nut Drivers, (07157 61553)
- Tekton Sockets & Ratchets