Shop All Sockets
Tekton
3/4 Inch Drive x 23 mm 6-Point Socket
Mfr # SHD32123
Zoro # G1175257
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 23 mm
- Measurement Type Metric
- Width 1.41 in.
- Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 23 mm |
Width | 1.41 in. |
Length | 2 in. |
Well Depth | 0.65 in. |
Socket End Diameter | 1.31 in. |
Socket Opening Size | 23 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 23mm 6-Po |
Measurement Type | Metric |
Weight | 0.49 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 23mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia. (GNH3-HEXF4-----)
- KO-KEN Die Holder 20mm 60mm 3/8 Sq. Drive (3132-20)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- TEKTON 1/4 Inch Drive x 12 mm Deep 12-Point Socket (SHD03312)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Socket (SHD23025)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Socket (SHD22317)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Socket (SHD12221)
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- CRAFTSMAN Sockets, 6 mm S x 1/4" Drive S Metric 6 (CMMT44403)
- Tekton Sockets & Ratchets