Shop All Sockets
Tekton
3/4 Inch Drive x 23 mm 12-Point Socket
Mfr # SHD32323
Zoro # G1175117
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 23 mm
- Length 2 in.
- Width 1.41 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 23 mm |
Length | 2 in. |
Width | 1.41 in. |
Well Depth | 0.65 in. |
Socket Opening Size | 23 mm |
Socket End Diameter | 1.31 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 23mm 12-P |
Measurement Type | Metric |
Weight | 0.47 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 23mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/32 (C15925)
- WELLER Crescent 2 in. X 2 in. SAE Jumbo Combination Wrench 1 pc (CJCW9)
- FOWLER 6"/150mm Euro-Cal IV Electronic Caliper (541003301)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 1/2 Inch Drive x 31 mm Deep 12-Point Socket (SHD23331)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 1/4 Inch Drive x 5 mm Deep 6-Point Socket (SHD03104)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- MILWAUKEE TOOL 3/8" Drive 1" Deep Socket (45-34-8032)
- Tekton Sockets & Ratchets