Shop All Sockets
Tekton
3/4 Inch Drive x 22 mm Deep 6-Point Socket
Mfr # SHD33122
Zoro # G1175099
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 22 mm
- Width 1.41 in.
- Measurement Type Metric
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 22 mm |
Width | 1.41 in. |
Length | 3.5 in. |
Well Depth | 1.11 in. |
Socket End Diameter | 1.27 in. |
Socket Opening Size | 22 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 22mm Deep |
Measurement Type | Metric |
Weight | 0.8 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 22mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48531)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- DRILL AMERICA m14x.75 HSS Metric Hand Tap (DWTSMT14X.75)
- TEKTON 3/8 Inch Drive x 11/16 Inch Universal Joint Socket (SHD18017)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- TEKTON 3/8 Inch Drive x 5/8 Inch Universal Joint Socket (SHD18016)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD13213)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Socket (SHD23312)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- Tekton Sockets