Shop All Sockets
Tekton
3/4 Inch Drive x 20 mm Deep 6-Point Socket
Mfr # SHD33120
Zoro # G1175214
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 20 mm
- Length 3.5 in.
- Measurement Type Metric
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 20 mm |
Length | 3.5 in. |
Width | 1.3 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 0.87 in. |
Socket Opening Size | 20 mm |
Socket End Diameter | 1.19 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 20mm Deep |
Measurement Type | Metric |
Weight | 0.69 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 20mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J10019L)
- WILDE 7 PIECE HARD CAP PRY BAR w/ RACK SET (HPB 7/DB)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- BIG HORN Ball Knob Thread 5/16-18, PK 5 (19720B-5PK)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- TEKTON 1/4 Inch Drive x 11 mm 6-Point Socket (SHD02111)
- TEKTON 1/4 Inch Drive x 15 mm Deep 12-Point Socket (SHD03315)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- CTA MANUFACTURING SKT MERCEDES LUG NUT (CTA4218)
- Tekton Sockets