Shop All Sockets
Tekton
3/4 Inch Drive x 20 mm 6-Point Socket
Mfr # SHD32120
Zoro # G1175239
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 20 mm
- Width 1.3 in.
- Length 2 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 20 mm |
Width | 1.3 in. |
Length | 2 in. |
Socket End Diameter | 1.19 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 20 mm |
Well Depth | 0.65 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 20mm 6-Po |
Measurement Type | Metric |
Weight | 0.4 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 20mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 11mm (80432)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- Tekton Sockets