Shop All Sockets
Tekton
3/4 Inch Drive x 2 Inch Deep 6-Point Socket
Mfr # SHD33051
Zoro # G1175135
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 2 in
- Width 2.67 in.
- Measurement Type SAE
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 2 in |
Width | 2.67 in. |
Length | 3.5 in. |
Drive End Diameter | 1.89 in. |
Socket Opening Size | 2 in. |
Well Depth | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 2" Deep 6 |
Measurement Type | SAE |
Weight | 2.43 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 2 In. Deep 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (69-43MM)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw (2737-20)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD03213)
- TEKTON 3/8 Inch Drive x 5/8 Inch Spark Plug Socket (SHD15016)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Socket (SHD12122)
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- Tekton Sockets