Shop All Sockets
Tekton
3/4 Inch Drive x 2 Inch 6-Point Socket
Mfr # SHD32051
Zoro # G1175169
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 2 in
- Width 2.67 in.
- Length 2.8 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 2 in |
Width | 2.67 in. |
Length | 2.8 in. |
Well Depth | 1.38 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 2 in. |
Drive End Diameter | 1.89 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 2" 6-Poin |
Measurement Type | SAE |
Weight | 1.88 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 2 In. 6-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- TEKTON 1/2 Inch Drive x 37 mm 12-Point Socket (SHD22337)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- TEKTON 1/4 Inch Drive x 3/8 Inch 12-Point Socket (SHD02210)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- TEKTON 1/4 Inch Drive x 12 mm Deep 6-Point Socket (SHD03112)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- Tekton Sockets