Shop All Sockets
Tekton
3/4 Inch Drive x 2 Inch 12-Point Socket
Mfr # SHD32251
Zoro # G1175178
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 2 in
- Width 2.67 in.
- Measurement Type SAE
- Length 2.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 2 in |
Width | 2.67 in. |
Length | 2.8 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.38 in. |
Drive End Diameter | 1.89 in. |
Socket Opening Size | 2 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 2" 12-Poi |
Measurement Type | SAE |
Weight | 1.77 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 2 In. 12-Poi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- DYNABRADE Air Belt Sander, 0.4 HP, 1/8 to 1/2 x 12 (15006)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD03210)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- TEKTON 3/4 Inch Drive x 24 mm 6-Point Socket (SHD32124)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Socket (SHD13124)
- SATA Metric 1/4in, 3/8in and 1/2in Socket Tra (ST95401)
- Tekton Sockets & Ratchets