Shop All Sockets
Tekton
3/4 Inch Drive x 19 mm Deep 6-Point Socket
Mfr # SHD33119
Zoro # G1175144
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 19 mm
- Length 3.5 in.
- Width 1.3 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 19 mm |
Length | 3.5 in. |
Width | 1.3 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 0.87 in. |
Socket End Diameter | 1.15 in. |
Socket Opening Size | 19 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 19mm Deep |
Measurement Type | Metric |
Weight | 0.67 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 19mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 3"R Cu (CF512PF)
- PROSKIT Ergo-Lunar Crimper Open Barrel Contacts (300-120)
- KO-KEN Socket 5/16 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/16)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Socket (SHD12222)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- TEKTON 1/2 Inch Drive x 21 mm 12-Point Socket (SHD22321)
- TEKTON 3/4 Inch Drive x 35 mm Deep 6-Point Socket (SHD33135)
- TEKTON 1/4 Inch Drive x 15 mm 6-Point Socket (SHD02115)
- TEKTON 1/2 Inch Drive x 37 mm Deep 12-Point Socket (SHD23337)
- PROTO 3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5225)
- Tekton Sockets