Shop All Sockets
Tekton
3/4 Inch Drive x 19 mm 6-Point Socket
Mfr # SHD32119
Zoro # G1175126
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 19 mm
- Measurement Type Metric
- Length 2 in.
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 19 mm |
Length | 2 in. |
Width | 1.3 in. |
Socket End Diameter | 1.15 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 0.65 in. |
Socket Opening Size | 19 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 19mm 6-Po |
Measurement Type | Metric |
Weight | 0.38 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 19mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- HYDE Paint Scraper, Stiff, 2-1/2", Carbon Steel (10540)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- OEMTOOLS 1-5/8" Jumbo Combination Wrench (22109)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Socket (SHD23128)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- TEKTON 3/4 Inch Drive x 23 mm 6-Point Socket (SHD32123)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- URREA 3/8"drive, 16mm, 12 point deep socket. (5016M)
- Tekton Sockets & Ratchets