Shop All Sockets
Tekton
3/4 Inch Drive x 19 mm 12-Point Socket
Mfr # SHD32319
Zoro # G1175004
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 19 mm
- Measurement Type Metric
- Length 2 in.
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 19 mm |
Length | 2 in. |
Width | 1.3 in. |
Well Depth | 0.65 in. |
Socket Opening Size | 19 mm |
Locking Pin Hole Diameter | 6 mm |
Socket End Diameter | 1.15 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 19mm 12-P |
Measurement Type | Metric |
Weight | 0.36 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 19mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3131)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- TEKTON 3/4 Inch Drive x 34 mm 12-Point Socket (SHD32334)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- Tekton Sockets