Shop All Socket Extensions
Tekton
3/4 Inch Drive x 16 Inch Extension
Mfr # SHA31116
Zoro # G1174469
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Length 16 in.
- Width 1 in.
- Locking Pin Hole Diameter 6 mm
- Weight 2.87 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA31116
- Zoro # G1174469
- UPC # 020209022962
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4 in. |
Length | 16 in. |
Width | 1 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Extension,3/4" Drive x 16" |
Weight | 2.87 lb. |
Description
Extension,3/4 In. Drive x 16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON BiMetaloy Series 62635N62635 Hand Hacksaw Blade, 12 in W, 10 in L, 18 TPI (62635N-02)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M16x2 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX16X2)
- V-8 TOOLS 24MM COMBO WRENCH (V8T91024)
- REMCO Hygienic Tool Hanger, Orange (06157)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- TEKTON 3/8 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA91015)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- TEKTON 3/8 Inch Drive Adapter/Reducer Set (2-Piece) (SIA91001)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 10 3/8 in. Dr, 10 in L (SHA11110)
- TEKTON 3/8 Inch Drive Impact All Accessories Set (6-Piece) (SIA91002)
- Tekton Sockets & Ratchets