Shop All Sockets
Tekton
3/4 Inch Drive x 15/16 Inch 6-Point Socket
Mfr # SHD32024
Zoro # G1174916
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 15/16 in
- Width 1.41 in.
- Measurement Type SAE
- Length 2.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 15/16 in |
Width | 1.41 in. |
Length | 2.1 in. |
Socket End Diameter | 1.35 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 0.65 in. |
Socket Opening Size | 15/16 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 15/16" 6- |
Measurement Type | SAE |
Weight | 0.51 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 15/16 In. 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Phillips Bit for Collated Attachment (DWA6PHC2-5)
- DRILL AMERICA #10 HSS Polished Jobber Length Drill Bit (D/AP10)
- KEO Countersink, 3 FL, 90 Deg, 3/8, HSS (50389)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD23222)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (J5438)
- Tekton Sockets