Shop All Sockets
Tekton
3/4 Inch Drive x 15/16 Inch 12-Point Socket
Mfr # SHD32224
Zoro # G1174968
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 15/16 in
- Length 2.1 in.
- Width 1.41 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 15/16 in |
Length | 2.1 in. |
Width | 1.41 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 15/16 in. |
Well Depth | 0.65 in. |
Socket End Diameter | 1.35 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 15/16" 12 |
Measurement Type | SAE |
Weight | 0.49 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 15/16 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. X 5/8 in. CC Oblong Die, 5/16 in. Max (75723)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router Kit (DW616K)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD13210)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 6 pt Metric Socket, 6 Points (41707)
- Tekton Sockets & Ratchets