Shop All Sockets
Tekton
3/4 Inch Drive x 13/16 Inch 12-Point Socket
Mfr # SHD32221
Zoro # G1174733
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 13/16 in
- Measurement Type SAE
- Length 2 in.
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 13/16 in |
Length | 2 in. |
Width | 1.3 in. |
Well Depth | 0.65 in. |
Socket End Diameter | 1.23 in. |
Socket Opening Size | 13/16 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 13/16" 12 |
Measurement Type | SAE |
Weight | 0.4 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 13/16 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Scribe For 4300-0010 12" Double Beam Dial Height Gage (4300-0016)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- KO-KEN Socket set 10-22mm Surface 300mm 10 pieces 1/2 Sq. Drive (RS4410M/10)
- TEKTON 1/4 Inch Drive x 5 mm Deep 6-Point Socket (SHD03104)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD33029)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD13010)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD03013)
- HANSEN GLOBAL Hansen Global Inc. 1/4" Peg Style Socket Rack SAE 1401 (HR1401)
- Tekton Sockets & Ratchets