Shop All Sockets
Tekton
3/4 Inch Drive x 1-9/16 Inch 12-Point Socket
Mfr # SHD32240
Zoro # G1175083
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-9/16 in
- Width 2.12 in.
- Length 2.5 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-9/16 in |
Width | 2.12 in. |
Length | 2.5 in. |
Well Depth | 1.26 in. |
Drive End Diameter | 1.54 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1-9/16 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-9/16" 1 |
Measurement Type | SAE |
Weight | 1.13 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-9/16 In. 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J7220H)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-06-1/2)
- POLYBLEND POLYBLND PLUS 25LB CHRCL (PBPG6025)
- TEKTON 1/4 Inch Drive x 11/32 Inch 12-Point Socket (SHD02209)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Socket (SHD13319)
- PROTO 3/4 in Drive, 1 in 12 pt SAE Socket, 12 Points (J07516T)
- Tekton Sockets & Ratchets