Shop All Sockets
Tekton
3/4 Inch Drive x 1-7/8 Inch 6-Point Socket
Mfr # SHD32048
Zoro # G1175038
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-7/8 in
- Length 2.7 in.
- Width 2.52 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-7/8 in |
Length | 2.7 in. |
Width | 2.52 in. |
Well Depth | 1.38 in. |
Socket Opening Size | 1-7/8 in. |
Drive End Diameter | 1.89 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-7/8" 6- |
Measurement Type | SAE |
Weight | 1.66 lb. |
Product Type | Hand Drive Socket,3/4" Drive x 1-7/8" 6- |
Description
Hand Drive Socket,3/4 In. Drive x 1-7/8 In. 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2450 HSS Straight Shank Chucking Reamer (DWRR.2450)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 9/32x3/8x11/16x3-3/8 (C32984)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- QUAL-CRAFT SHINGLE REMOVER 54"" (2560)
- TEKTON 3/4 Inch Drive x 35 mm Deep 6-Point Socket (SHD33135)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Socket (SHD12312)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Socket (SHD13111)
- TEKTON 3/8 Inch Drive x 5/8 Inch 6-Point Socket (SHD12016)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- Tekton Sockets