Shop All Sockets
Tekton
3/4 Inch Drive x 1-7/8 Inch 12-Point Socket
Mfr # SHD32248
Zoro # G1175056
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-7/8 in
- Width 2.52 in.
- Measurement Type SAE
- Length 2.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-7/8 in |
Width | 2.52 in. |
Length | 2.7 in. |
Socket Opening Size | 1-7/8 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.38 in. |
Drive End Diameter | 1.89 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-7/8" 12 |
Measurement Type | SAE |
Weight | 1.64 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-7/8 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- HOUGEN 1-1/16 in. X 6 in. 12,000-Series Annular Cutter (6-12234)
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel (K0116.4A41)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch Deep 6-Point Socket (SHD33041)
- TEKTON 3/8 Inch Drive x 11/16 Inch 12-Point Socket (SHD12217)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Socket (SHD22017)
- TEKTON 3/4 Inch Drive x 25 mm Deep 6-Point Socket (SHD33125)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- Tekton Sockets