Shop All Sockets
Tekton
3/4 Inch Drive x 1-5/8 Inch Deep 6-Point Socket
Mfr # SHD33041
Zoro # G1174959
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-5/8 in
- Width 2.2 in.
- Length 3.5 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-5/8 in |
Width | 2.2 in. |
Length | 3.5 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.58 in. |
Well Depth | 1.5 in. |
Socket Opening Size | 1-5/8 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-5/8" De |
Measurement Type | SAE |
Weight | 1.75 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-5/8 In. De
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Spring Loaded Rafter Hook for Hitachi NV75AG, Max CNINOF, Max CN565S2 (M765)
- RIDGID Cable Torque Arm (71847)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- TEKTON 1/4 Inch Drive x 8 mm Deep 6-Point Socket (SHD03108)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- TEKTON 3/8 Inch Drive x 3/4 Inch Spark Plug Socket (SHD15019)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Socket (SHD23133)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- Tekton Sockets & Ratchets