Shop All Sockets
Tekton
3/4 Inch Drive x 1-5/8 Inch 6-Point Socket
Mfr # SHD32041
Zoro # G1174898
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-5/8 in
- Measurement Type SAE
- Length 2.6 in.
- Width 2.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-5/8 in |
Length | 2.6 in. |
Width | 2.2 in. |
Drive End Diameter | 1.58 in. |
Socket Opening Size | 1-5/8 in. |
Well Depth | 1.26 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-5/8" 6- |
Measurement Type | SAE |
Tether Ready | No |
Weight | 1.26 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-5/8 In. 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 17PC SAEMETRIC FOLDING HEX KEY SET (KDT83510)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Socket (SHD22313)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- Tekton Sockets