Shop All Sockets
Tekton
3/4 Inch Drive x 1-5/16 Inch 6-Point Socket
Mfr # SHD32033
Zoro # G1174943
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-5/16 in
- Length 2.2 in.
- Measurement Type SAE
- Width 1.81 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-5/16 in |
Length | 2.2 in. |
Width | 1.81 in. |
Drive End Diameter | 1.42 in. |
Well Depth | 1.03 in. |
Socket Opening Size | 1-5/16 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-5/16" 6 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.73 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-5/16 In. 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #8 (11132)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- TEKTON 3/8 Inch Drive x 19 mm Universal Joint Socket (SHD18119)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Socket (SHD12316)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Socket (SHD13113)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 12-Point Socket (SHD32249)
- Tekton Sockets