Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/8 Inch 6-Point Socket
Mfr # SHD32035
Zoro # G1174803
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/8 in
- Measurement Type SAE
- Width 1.89 in.
- Length 2.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/8 in |
Width | 1.89 in. |
Length | 2.3 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.03 in. |
Socket Opening Size | 1-3/8 in. |
Drive End Diameter | 1.5 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/8" 6- |
Measurement Type | SAE |
Weight | 0.89 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/8 In. 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- HYDE Putty Knife, SuperFlexx, 5" W, SS (06757)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- TEKTON 1/4 Inch Drive x 4.5 mm Deep 6-Point Socket (SHD03103)
- TEKTON 1/4 Inch Drive x 15 mm Deep 12-Point Socket (SHD03315)
- STAR ASIA 22Mm 1/2 Dr Lug Nut Socket (21094)
- Tekton Sockets & Ratchets