Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/4 Inch Deep 6-Point Socket
Mfr # SHD33045
Zoro # G1174846
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/4 in
- Length 3.5 in.
- Width 2.36 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/4 in |
Length | 3.5 in. |
Width | 2.36 in. |
Drive End Diameter | 1.66 in. |
Socket Opening Size | 1-3/4 in. |
Well Depth | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/4" De |
Measurement Type | SAE |
Weight | 1.9 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/4 In. De
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- MILWAUKEE TOOL Brush Assembly (22-18-1010)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Socket (SHD23323)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD13010)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- Tekton Sockets & Ratchets