Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/4 Inch 6-Point Socket
Mfr # SHD32045
Zoro # G1174864
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/4 in
- Length 2.6 in.
- Measurement Type SAE
- Width 2.36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/4 in |
Length | 2.6 in. |
Width | 2.36 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.26 in. |
Socket Opening Size | 1-3/4 in. |
Drive End Diameter | 1.66 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/4" 6- |
Measurement Type | SAE |
Weight | 1.44 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/4 In. 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ1)
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- WESTWARD #11 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ2)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD33033)
- TEKTON 3/4 Inch Drive x 29 mm Deep 6-Point Socket (SHD33129)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Socket (SHD23230)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Socket (SHD22117)
- URREA 1" Drive 6-Point Short Socket 1-1/2" (5448H)
- Tekton Sockets