Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/4 Inch 12-Point Socket
Mfr # SHD32245
Zoro # G1174855
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/4 in
- Width 2.36 in.
- Length 2.6 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/4 in |
Width | 2.36 in. |
Length | 2.6 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.26 in. |
Socket Opening Size | 1-3/4 in. |
Drive End Diameter | 1.66 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/4" 12 |
Measurement Type | SAE |
Weight | 1.37 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/4 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Cable Assembly, SS, 3/16" x 90 ft. (OZSS.19-90)
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 1/4 Inch Drive x 8 mm 12-Point Socket (SHD02308)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Socket (SHD23137)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 3/8 in. Hex Bit Socket (49-66-5142)
- Tekton Sockets