Shop All Sockets
Tekton
3/4 Inch Drive x 1-3/16 Inch 12-Point Socket
Mfr # SHD32230
Zoro # G1174794
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-3/16 in
- Measurement Type SAE
- Length 2.2 in.
- Width 1.65 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-3/16 in |
Length | 2.2 in. |
Width | 1.65 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1-3/16 in. |
Drive End Diameter | 1.42 in. |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-3/16" 1 |
Measurement Type | SAE |
Weight | 0.58 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-3/16 In. 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Damaged Hex Screw Extractor Set 7Pc (KTI75442)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90211)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS200RBD)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Socket (SHD23111)
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket (SHD32150)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- Tekton Sockets