Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/8 Inch 12-Point Socket
Mfr # SHD32229
Zoro # G1174609
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/8 in
- Length 2.1 in.
- Width 1.57 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/8 in |
Length | 2.1 in. |
Width | 1.57 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 1-1/8 in. |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/8" 12 |
Measurement Type | SAE |
Weight | 0.53 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/8 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7224M)
- TEKTON 22 mm Combination Wrench (18293)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- TEKTON 1/2 Inch Drive x 5/8 Inch Spark Plug Socket (SHD25016)
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points (J5017M)
- Tekton Sockets & Ratchets