Shop All Sockets
Tekton
3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket
Mfr # SHD33049
Zoro # G1174715
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-15/16 in
- Length 3.5 in.
- Measurement Type SAE
- Width 2.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-15/16 in |
Length | 3.5 in. |
Width | 2.6 in. |
Well Depth | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1-15/16 in. |
Drive End Diameter | 1.89 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-15/16" |
Measurement Type | SAE |
Weight | 2.28 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- PROSOURCE Air Blow Gun 13In Wand 1/4 In (CC970)
- MILWAUKEE TOOL 27/64" Thunderbolt Titanium Coated Drill Bit (48-89-2224)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Socket (SHD22130)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- TEKTON 3/4 Inch Drive x 19 mm 12-Point Socket (SHD32319)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 3/4 In Socket Imp 3/4, M806 (M806)
- Tekton Sockets