Shop All Sockets
Tekton
3/4 Inch Drive x 1-15/16 Inch 6-Point Socket
Mfr # SHD32049
Zoro # G1174776
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-15/16 in
- Measurement Type SAE
- Width 2.6 in.
- Length 2.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-15/16 in |
Width | 2.6 in. |
Length | 2.7 in. |
Drive End Diameter | 1.89 in. |
Socket Opening Size | 1-15/16 in. |
Well Depth | 1.38 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-15/16" |
Measurement Type | SAE |
Weight | 1.75 lb. |
Product Type | Hand Drive Socket,3/4" Drive x 1-15/16" |
Description
Hand Drive Socket,3/4 In. Drive x 1-15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- WIDIA Turn Groove Insert (3543041)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 1/4 Inch Drive x 13 mm Deep 6-Point Socket (SHD03113)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD03213)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- Tekton Sockets & Ratchets