Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/4 Inch 12-Point Socket
Mfr # SHD32232
Zoro # G1174539
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/4 in
- Measurement Type SAE
- Width 1.73 in.
- Length 2.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/4 in |
Width | 1.73 in. |
Length | 2.2 in. |
Well Depth | 1.03 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 1-1/4 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/4" 12 |
Measurement Type | SAE |
Weight | 0.64 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/4 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit (DWA1420)
- CATCHMASTER 24XL Jumbo Rat (24XL)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- DYNAMIC Tools 11 Piece Hammer & Pliers Set With Foam Tool Organizer (D096001-FT5T)
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket (SHD02003)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- KO-KEN Socket 10mm 4 Point 38mm 1/2 Sq. Drive (14400-10WN)
- Tekton Sockets