Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/2 Inch 12-Point Socket
Mfr # SHD32238
Zoro # G1174593
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/2 in
- Measurement Type SAE
- Length 2.4 in.
- Width 2.04 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/2 in |
Length | 2.4 in. |
Width | 2.04 in. |
Socket Opening Size | 1-1/2 in. |
Well Depth | 1.26 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.54 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/2" 12 |
Measurement Type | SAE |
Weight | 1.04 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/2 In. 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- PROTO 4 1/2 in Round Nose Plier ESD Cushion Grip Handle (J2856RNMP)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- KIPP Adjustable Handle Size: 4, M10X80, Plastic, Blue RAL 5017, Comp: Steel (K0269.41087X80)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- TEKTON 3/4 Inch Drive x 28 mm 6-Point Socket (SHD32128)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD22227)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Socket (SHD22222)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD13011)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9032)
- Tekton Sockets & Ratchets