Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket
Mfr # SHD33027
Zoro # G1174523
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/16 in
- Width 1.49 in.
- Measurement Type SAE
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/16 in |
Width | 1.49 in. |
Length | 3.5 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Well Depth | 1.11 in. |
Socket Opening Size | 1-1/16 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/16" D |
Measurement Type | SAE |
Weight | 0.93 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/16 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Standard 5/16 In. Nut Driver with 3 In. Solid Shank (322571)
- AVK Plier Conversion Kit #10-24 for AA170 (BTIT-AA271-1024/B)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Socket (SHD23118)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Socket (SHD22118)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD13213)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- Tekton Sockets & Ratchets