Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/16 Inch 6-Point Socket
Mfr # SHD32027
Zoro # G1174627
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/16 in
- Length 2.1 in.
- Width 1.49 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/16 in |
Length | 2.1 in. |
Width | 1.49 in. |
Drive End Diameter | 1.42 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 1-1/16 in. |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/16" 6 |
Measurement Type | SAE |
Weight | 0.51 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/16 In. 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- URREA 1/2" drive, 6-pt short impact socket 36MM (7436M)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/2" Driv (CMMT99293)
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Socket (SHD12011)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD03214)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- Tekton Sockets