Shop All Sockets
Tekton
3/4 Inch Drive x 1-1/16 Inch 12-Point Socket
Mfr # SHD32227
Zoro # G1174618
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-1/16 in
- Width 1.49 in.
- Measurement Type SAE
- Length 2.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-1/16 in |
Width | 1.49 in. |
Length | 2.1 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 1-1/16 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-1/16" 1 |
Measurement Type | SAE |
Weight | 0.49 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-1/16 In. 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #3 (54013)
- COLLINS AXE Pick Railroad Head 6# (ZP-6-C/32487)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- TEKTON 1/4 Inch Drive x 7 mm Universal Joint Socket (SHD08107)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Socket (SHD13119)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Socket (SHD22117)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/16 In Socket Imp 1-1/, M811 (M811)
- Tekton Sockets & Ratchets