Shop All Sockets
Tekton
3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket
Mfr # SHD33043
Zoro # G1174785
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-11/16 in
- Measurement Type SAE
- Length 3.5 in.
- Width 2.28 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-11/16 in |
Length | 3.5 in. |
Width | 2.28 in. |
Drive End Diameter | 1.58 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.5 in. |
Socket Opening Size | 1-11/16 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-11/16" |
Measurement Type | SAE |
Weight | 1.83 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- PANAVISE Repl Jaw Pad, Vise, Neoprene, Non-Marking (346NM)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket (SHD13114)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Socket (SHD13115)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- KRYLON Krylon SP115 11 oz VHT Flame Proof Coating Paint Can; Satin Clear (DUPSP115)
- Tekton Sockets & Ratchets