Shop All Sockets
Tekton
3/4 Inch Drive x 1-11/16 Inch 12-Point Socket
Mfr # SHD32243
Zoro # G1174767
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-11/16 in
- Measurement Type SAE
- Length 2.6 in.
- Width 2.28 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-11/16 in |
Length | 2.6 in. |
Width | 2.28 in. |
Drive End Diameter | 1.58 in. |
Well Depth | 1.26 in. |
Socket Opening Size | 1-11/16 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 1-11/16" |
Measurement Type | SAE |
Weight | 1.28 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 04)
- TUNGALOY Turning Indexable Insert, SPG422 LX, PK10 (6807064)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD32030)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket (SHD22338)
- TEKTON 1/4 Inch Drive x 9 mm Universal Joint Socket (SHD08109)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- Tekton Sockets & Ratchets