Shop All Sockets
Tekton
3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer
Mfr # SHA33102
Zoro # G1174557
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Width 1.4 in.
- Length 2.1 in.
- Weight 0.38 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Width | 1.4 in. |
Length | 2.1 in. |
Tang Size | 1/2 in. |
Locking Pin Hole Diameter | 6 mm |
Details
SAE or Metric | SAE |
Item | Reducer |
Weight | 0.38 lb. |
Drive Type | Beveled |
Description
Reducer,3/4 In. Drive (F) x 1/2 In. Drive (M)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Valve (231-329A)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- VULCAN Mallet Rubber White 16Oz (JL24116-16W)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Socket (SHD23134)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Socket (SHD13122)
- TEKTON 1/4 Inch Drive x 6 mm Universal Joint Socket (SHD08106)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Socket (SHD22312)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- TEKTON 3/4 Inch Drive x 25 mm 6-Point Socket (SHD32125)
- WRIGHT TOOL 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (6146)
- Tekton Sockets