Shop All Combination Wrenches
Tekton
3/4 Inch Combination Wrench
Mfr # 18262
Zoro # G8868531
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 3/4 Inch Combination Wrench
- Number of Points 12
- Overall Length 9.9 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18262
- Zoro # G8868531
- UPC # 020209182628
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9.9 in. |
Head Size | 3/4 |
Width | 1.6 in. |
Height | 0.7 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 3/4 Inch Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Point Style | 12-Point |
Weight | 0.49 lb. |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
Combination Wrench 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- TEKTON 19 mm Stubby Combination Wrench (18075)
- TEKTON 9 mm Combination Wrench (18278)
- TEKTON 22 mm Combination Wrench (18293)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- TEKTON 14 mm Combination Wrench (18284)
- TOOLTIME 6 Point 11mm SuperKrome Long Pattern Combination Wrench (TO322173)
- Tekton Wrenches