Shop All Chisels
Tekton
3/4 Inch Cold Chisel
Mfr # 66007
Zoro # G8870537
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in.
- Width 0.6 in.
- Weight 0.58 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in. |
Width | 0.6 in. |
Details
Item | Cold Chisel 3/4" |
Weight | 0.58 lb. |
Description
Cold Chisel 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 107-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531411)
- WRIGHT TOOL Phillips and Slotted ScrewDr 5 Pc Set (9475)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- TEKTON 3/8 Inch Cold Chisel (66003)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- Tekton Chisels