Shop All Open End Wrenches
Tekton
3/4 Inch Angle Head Open End Wrench
Mfr # WAE83019
Zoro # G1176316
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3/4 Inch Angle Head Open End Wrench
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Finish Chrome
- Head Angle 30/60 Degrees
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83019
- Zoro # G1176316
- UPC # 020209021859
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 3/4 in |
Overall Length | 8.1 in. |
Height | 0.4 in. |
Width | 2.5 in. |
Handle Width | 0.52 in. |
Length | 8.1 in. |
Details
Includes | 3/4 Inch Angle Head Open End Wrench |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Finish | Chrome |
Head Angle | 30/60 Degrees |
Insulated | No |
Item | Open End Angle Wrench,3/4" Angle Head |
Material | Steel |
SAE or Metric | SAE |
Weight | 0.35 lb. |
Handle Thickness | 0.21 in. |
Head 1 Angle | 30° |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,3/4 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer (BTUBE24)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J07518)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 24 x 27 mm L.280 mm (40032427)
- Tekton Open End Wrenches