Shop All Tool Storage Accessories
Tekton
3/4 in Drive Socket Rail
Mfr # OSR33210
Zoro # G7736007
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.1 in.
- Height 1.4 in.
- Socket Depth 1.4"
- Weight 0.28 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSR33210
- Zoro # G7736007
- UPC # 020209050286
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 18.2 in. |
Width | 1.1 in. |
Height | 1.4 in. |
Socket Depth | 1.4" |
Drive Size | 3/4" |
Hole Diameter | 0.35 in. |
Slot Width | 0.2 in. |
Rail Height | 0.4 in. |
Details
Item | Socket Rail |
Weight | 0.28 lb. |
Drive Type | Ratchet |
SAE or Metric | SAE |
Features | Socket Rail |
Description
Socket Organizer Set 3/4 Inch Drive x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- CENTURY DRILL & TOOL Fractional Nf Rethreading 8 Pc Set (92932)
- DIXON TICONDEROGA Pencil Carpenter 7In Med Lead (14100)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- TEKTON 3/8 Inch Drive Socket Rail and Tray Set 68-Tool (OST91901)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR13120)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- ASTRO PNEUMATIC HOOK BLADE 60MM (AOWINDK-08C)
- Tekton Tool Storage Accessories