Shop All Tool Storage Accessories
Tekton
3/4" Drive Twist Lock Socket Clip Set
Mfr # OSC03005
Zoro # G7735377
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.8 in.
- Width 1.1 in.
- SAE or Metric SAE
- Drive Size 3/4"
- Features Twist Lock Socket Clip Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # OSC03005
- Zoro # G7735377
- UPC # 020209050330
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 0.8 in. |
Width | 1.1 in. |
Drive Size | 3/4" |
Post Height | 0.9 in. |
Details
Item | Twist Lock Socket Clip Set |
SAE or Metric | SAE |
Features | Twist Lock Socket Clip Set |
Weight | 0.1 lb. |
Description
Socket Organizer Set 3/4 Inch Drive Twis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini, Micro Cutter (200-083)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- DRILL AMERICA #11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16" (D/ASP11)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Gray) (OSR22310)
- TEKTON 1/2 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece) (OSC30202)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Black) (OSR23215)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Black) (ORG21108)
- TEKTON 9-Tool Hex L-Key Rack 11-19 mm (OKH62502)
- HANSEN Wrench Rack for SAE or Metric Wrenches, Customizable (3500)
- Tekton Tool Storage Accessories