Shop All Socket Sets
Tekton
3/4" Drive SAE, 9 pcs
Mfr # SHD93035
Zoro # G1175869
product price: $202.00
/ea
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (9) Socket Set 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2"
- Drive Size 3/4"
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD93035
- Zoro # G1175869
- UPC # 020209037379
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Deep Socket Set |
Includes | (9) Socket Set 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2" |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 9 |
Weight | 16.7 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive Deep 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Split Retainer (551384)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #15 (44085)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- TEKTON 1/4 Inch Drive Deep 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90113)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- TEKTON 1/2" Drive SAE, Metric, 58 pcs (SKT25301)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90105)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- Tekton Sockets & Ratchets