Shop All Socket Sets
Tekton
3/4" Drive SAE, 9 pcs
Mfr # SHD93033
Zoro # G1175878
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Measurement Type SAE
- Includes (9) Socket Set 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2"
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD93033
- Zoro # G1175878
- UPC # 020209037348
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Measurement Type | SAE |
Includes | (9) Socket Set 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2" |
SAE or Metric | SAE |
Number of Pieces | 9 |
Weight | 11 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive 12-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-67255)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 11/16" X 1 3/8 (63135175021)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92104)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- Tekton Sockets & Ratchets